Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotting Drill Bit, 120 , 5/8 in

  • Mfr # C24177

  • Zoro # G209197706


product price: $46.59
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
0.6250 in
Measurement System
Decimal Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24177
Zoro #
G209197706
UPC #
697334241775
Country of Origin
United States

Dimensions

Size - Decimal
0.6250 in
Flute Length
1.6250 in
Overall Length
4.25 in
Shank Dia.
5/8 in
Body Dia.
0.625 in
Drill Bit Size
5/8 in

Details

Item
HSS NC Spotting and Centering Drill
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Decimal Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Alloy Steel, Aluminum, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron, Non-Ferrous Materials
Decimal Equivalent
0.6250 in
Shank Type - Machining
Straight
Flute Type
Spiral
Number of Flutes
2
Cutting Direction - Machining
Right Hand
Secondary Material Application
Austenitic Stainless Steel
Spiral Direction
Right Hand

Description

Spotting Drill Bit, High Speed Steel, 120 Degrees , 5/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.