Zoro Homepage

Spotting Drill Bit, 90 , 1/2 in

  • Mfr # C46415

  • Zoro # G209197812


product price: $77.45
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Size - Decimal
0.5000 in
Measurement System
Decimal Inch
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46415
Zoro #
G209197812
UPC #
697334464150
Country of Origin
United States

Dimensions

Size - Decimal
0.5000 in
Flute Length
1.0000 in
Overall Length
4 in
Shank Dia.
1/2 in
Body Dia.
0.5 in
Drill Bit Size
1/2 in

Details

Item
Carbide Spotting and Centering Drill
Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Measurement System
Decimal Inch
Finish - Machining
AlTiN
Primary Material Application
Alloy Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron
Number of Flutes
2
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Decimal Equivalent
0.5000 in
Secondary Material Application
Aluminum, Non-Ferrous Materials
Spiral Direction
Right Hand

Description

Spotting Drill Bit, Carbide, 90 Degrees , 1/2 in, AlTiN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.