Zoro Homepage

SpottingandCenteringDrillSet, 90

  • Mfr # C24173

  • Zoro # G409197711


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Flute Length
1.000 in; 1.1250 in; 1.5000 in; 1.6250 in; 1.7500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24173
Zoro #
G409197711
UPC #
697334241737
Country of Origin
United States

Dimensions

Flute Length
1.000 in; 1.1250 in; 1.5000 in; 1.6250 in; 1.7500 in
Overall Length
2.5 in; 3.125 in; 3.75 in; 4.25 in; 5 in; 6 in
Drill Bit Size
1/4 in to 1 in

Details

Item
HSS NC Spotting and Centering Drill Set
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Alloy Steel, Aluminum, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron, Non-Ferrous Materials
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.2500 in; 0.3750 in; 0.5000 in; 0.6250 in; 0.7500 in; 1.000 in
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application
Austenitic Stainless Steel

Description

Item Spotting and Centering Drill Set, Number of Pieces 6, Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.