Zoro Homepage

Square End Mill, 0.1875 in, Carbide

  • Mfr # C70529

  • Zoro # G115705392


product price: $27.89
/ea

Key Features

End Mill Style
Square
List Number
CEM-V2-5R-TM
Milling Dia.
0.1875 in
Shank Dia.
3/16 in
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70529
Zoro #
G115705392
UPC #
697334050650
Country of Origin
United States

Dimensions

Milling Dia.
0.1875 in
Shank Dia.
3/16 in
Length of Cut
0.75 in
Overall Length
2 1/2 in

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.