Square End Mill, 0.375 in, Carbide
- Mfr # C70551
- Zoro # G415705375
product price:Â
$
84.99
/ea
Key Features
Number of Flutes
5
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C70551
- Zoro #
- G415705375
- UPC #
- 697334050872
- Country of Origin
- United States
- Number of Flutes
- 5
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- List Number
- CEM-V2-5R-TM
- Item
- Square End Mill
- End Mill Style
- Square
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- M, S
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Shank Type - Machining
- Straight
- Primary Material Application
- Nickel, Stainless Steel, Titanium
- Material - Machining
- Carbide
- Secondary Material Application
- Hardened Steel
- Flute Type
- Spiral
- For Material Hardness
- 38 HRC
- Finish - Machining
- T-Max
- Flute Spacing
- Variable
- Material Grade - Machining
- High Performance
- Secondary Material Application ISO Code
- H
- Max. Helix Angle
- 38 Degrees
Dimensions
- Length of Cut
- 2 in
- Shank Dia.
- 3/8 in
- Overall Length
- 4 in
- Milling Dia.
- 0.375 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
High Performance Single End Mill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.