Shop CLE-FORCE
See all product information
Create Account
41/64 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68811
- Zoro # G223507369
product price:
$
22.69
/ea
Key Features
Flute Type
Spiral Flute
Number of Flutes
2
Drill Bit Point Type
Radial
Drill Bit Size
41/64 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68811
- Zoro #
- G223507369
- UPC #
- 697334688112
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Taper Shank
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Morse Taper
- 2
- Finish - Machining
- Black Oxide
Dimensions
- Drill Bit Size
- 41/64 in
- Overall Length
- 9 in
- Flute Length
- 5.125 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.