Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 1-1/2"-6, Taper, UNC, High Speed Steel, 4

  • Mfr # C55057
  • Zoro # G2847387

product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 1.233"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C55057
Zoro #
G2847387
UPC #
697334550570
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1001
Tap Thread Type
UNC
Standards
USCTI Table 302A
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
1001
Thread Standard
UNC
Threads per Inch
6
Tap Shank Standard
USCTI
Measurement System
Fractional Inch
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H4
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole
Shank Type
Square

Dimensions

Shank Dia.
Shank Dia.: 1.233"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
6-3/8"
Pitch Diameter Limit
H4
Thread Length
3"
Tap Thread Size
1-1/2"-6
75% Thread Drill Size
1.3376 in
Square Size
0.9250 in
Thread Size
1 1/2"-6
65% Thread Drill Size
1.3593 in
Shank Length
3 3/8 in
Tap Length Standard
USCTI
Square Width
0.93 in
Square Length
0.93 in
Shank Diameter
1.233 in
Wire Rope Length
6.38 in
Length
6.38 in

Description

Straight Flute Tap, Thread Size 1 1/2 In.-6, UNC, Taper, Overall Length 6.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.3376 in, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.