Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 1-1/4"-7, Plug, UNC, High Speed Steel, 4

  • Mfr # C54995
  • Zoro # G2847393

product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 1.021"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54995
Zoro #
G2847393
UPC #
697334549956
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
List Number
1002
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1002
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
H4
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNC
Class of Fit
2B
Threads per Inch
7
Spiral Direction
Neutral
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 1.021"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Tap Thread Size
1-1/4"-7
Pitch Diameter Limit
H4
Thread Length
2-9/16"
Shank Length
3 5/32 in
65% Thread Drill Size
1.1294 in
Tap Length Standard
USCTI
75% Thread Drill Size
1.1108 in
Square Size
0.7660 in
Thread Size
1 1/4"-7
Shank Diameter
1.021 in
Square Length
0.77 in
Square Width
0.77 in
Wire Rope Length
5.75 in
Length
5.75 in

Description

Straight Flute Tap, Thread Size 1 1/4 In.-7, UNC, Plug, Overall Length 5.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.1108 in, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.