Straight Flute (Hand) Straight Flute Hand Tap, #8-32, Taper, UNC, High Speed Steel, 4

  • Mfr # C54269
  • Zoro # G2844657
product price: 
$
7.49
/ea

Key Features

Shank Dia.
Shank Dia.: 0.168"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54269
Zoro #
G2844657
UPC #
697334542698
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright (Uncoated)
List Number
1001
Tap Thread Type
UNC
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1001
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
2B
Threads per Inch
32
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNC
Thread Limit
H2
Measurement System
Pipe
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-32
Pitch Diameter Limit
H2
Tap Length Standard
USCTI
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
Thread Size
#8-32
Shank Length
1 3/8 in
65% Thread Drill Size
3.50 mm
Square Size
0.1310 in
Square Length
0.13 in
Square Width
0.13 in
Shank Diameter
0.168 in
Wire Rope Length
2.13 in
Length
2.13 in

Description

Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.