Straight Flute (Hand) Straight Flute Hand Tap, M20-2.50, Plug, Metric Coarse, High Speed Steel, 4

  • Mfr # E20364-M20
  • Zoro # G2509558
product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E20364-M20
Zoro #
G2509558
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
140.00mm
Thread Length
30.00mm
Tap Thread Size
M20-2.50
Pitch Diameter Limit
6HX
75% Thread Drill Size
17.50 mm
Shank Length
45.00 mm
Square Size
12.00 mm
55% Thread Drill Size
18.20 mm
Thread Size
M20x2.5
65% Thread Drill Size
45/64 in
Tap Length Standard
DIN 376
Square Width
12 mm
Shank Diameter
16 mm
Square Length
12 mm
Wire Rope Length
140 mm
Length
140 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
E20364
Tap Finish
Black Oxide
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Thread Pitch
2.50mm
Tap Shank Standard
DIN 376
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric
Thread Limit
6HX
Primary Material Application ISO Code
K, N, O
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Carbon Fiber, Cast Iron, Copper, Fiberglass, Graphite
Helix Angle
0 Degrees
Shank Type
Straight

Description

Straight Flute Tap, Thread Size M20x2.5, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 140.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6HX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.