Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 1-1/8"-7, Taper, UNC, High Speed Steel, 4

  • Mfr # C54965
  • Zoro # G2847192

product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.896"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C54965
Zoro #
G2847192
UPC #
697334549659
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.896"
Tap Size
1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Tap Thread Size
1-1/8"-7
Thread Length
2-9/16"
Pitch Diameter Limit
H4
Shank Length
2 7/8 in
Thread Size
1 1/8"-7
65% Thread Drill Size
1.0044 in
Tap Length Standard
USCTI
Square Size
0.6720 in
75% Thread Drill Size
0.9858 in
Square Length
0.67 in
Shank Diameter
0.896 in
Square Width
0.67 in
Wire Rope Length
5.44 in
Length
5.44 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1001
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
1001
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
2B
Measurement System
Fractional Inch
Extended Neck
Yes
Threads per Inch
7
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Thread Limit
H4
Tap Shank Standard
USCTI
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Shank Type
Square
Impact Rated
Not Impact Rated

Description

Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Taper, Overall Length 5.44 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 0.9858 in, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.