Straight Flute (Hand) Straight Flute Hand Tap, 1"-8, Bottoming, UNC, High Speed Steel, 4

  • Mfr # C55252

  • Zoro # G2848181


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.800"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C55252
Zoro #
G2848181
UPC #
697334552529
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Pitch Diameter Limit
H4
Tap Thread Size
1"-8
Thread Length
2-1/2"
Shank Length
2 5/8 in
Thread Size
1"-8
Square Size
0.6000 in
65% Thread Drill Size
57/64 in
55% Thread Drill Size
29/32 in
Tap Length Standard
USCTI
75% Thread Drill Size
22.25 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
List Number
1003-TN
Tap Finish
TiN
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1003-TN
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Thread Standard
UNC
Thread Limit
H4
Class of Fit
2B
Extended Neck
Yes
Threads per Inch
8
Tap Shank Standard
USCTI
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-8, UNC, Bottoming, Overall Length 5.13 in, High Speed Steel, TiN, Right Hand, Thread Length 2.5 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.