Straight Flute (Hand) Straight Flute Hand Tap, #10-24, Bottoming, Plug, Taper, UNC, 4

  • Mfr # C54324

  • Zoro # G2844928


product price:  $22.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.194"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54324
Zoro #
G2844928
UPC #
697334543244
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-24
Thread Length
7/8"
Pitch Diameter Limit
H2
75% Thread Drill Size
#25
55% Thread Drill Size
#21
65% Thread Drill Size
#23
Square Size
9/64 in
Shank Length
1-1/2 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1004
Tap Thread Type
UNC
Number of Pieces
3
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Number Of Taps
3
Threads per Inch
24
Extended Shank
No
Class of Fit
3B
Primary Material Application ISO Code
K, M, N, P
Measurement System
Pipe
Thread Standard
UNC
Features
Taper-Plug-Bottoming
Thread Limit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Tap Shank Standard
USCTI Table 302A
Tap Type
Straight Flute
Series
1004

Description

Three Piece Tap Kit, Tap Thread Size #10-24, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 7/8 in, Overall Length 2 3/8 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.