Straight Flute (Hand) Straight Flute Hand Tap, #10-24, Plug, UNC, High Speed Steel, 4

  • Mfr # C56004

  • Zoro # G2538468


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Shank Dia.
Shank Dia.: 0.194"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C56004
Zoro #
G2538468
UPC #
697334560043
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-24
Pitch Diameter Limit
H3
Thread Length
7/8"
Tap Length Standard
USCTI
Square Size
0.1520 in
Shank Length
1 1/2 in
Thread Size
#10-24
55% Thread Drill Size
#21
65% Thread Drill Size
#23
75% Thread Drill Size
#25

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Black Oxide
Number of Pieces
1
Tap Thread Type
UNC
Standards
USCTI Table 302A
List Number
1002-SO
Cutting Direction - Machining
Right Hand
Series
1002-SO
Threads per Inch
24
Thread Standard
UNC
Extended Neck
Yes
Thread Limit
H3
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Measurement System
Pipe
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Secondary Material Application ISO Code
K, M, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2.38 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.