Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 7/16"-14, Bottoming, UNC, High Speed Steel, 4

  • Mfr # C54659
  • Zoro # G2846258

product price: 
$
18.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.323"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C54659
Zoro #
G2846258
UPC #
697334546597
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H5
Thread Length
1-7/16"
Thread Size
7/16"-14
Tap Length Standard
USCTI
65% Thread Drill Size
V
75% Thread Drill Size
U
Square Size
0.2420 in
55% Thread Drill Size
W
Shank Length
1 11/16 in
Shank Diameter
0.323 in
Square Length
0.24 in
Square Width
0.24 in
Wire Rope Length
3.16 in
Length
3.16 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
UNC
List Number
1003
Cutting Direction - Machining
Right Hand
Series
1003
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Thread Standard
UNC
Thread Limit
H5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Extended Neck
Yes
Threads per Inch
14
Class of Fit
2B-3B
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Bottoming, Overall Length 3.16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.