Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, #10-32, Bottoming, UNF, High Speed Steel, 4

  • Mfr # C54350
  • Zoro # G2845101

product price: 
$
10.19
/ea

Key Features

Shank Dia.
Shank Dia.: 0.194"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54350
Zoro #
G2845101
UPC #
697334543503
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
List Number
1003
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
1003
Thread Standard
UNF
Threads per Inch
32
Thread Limit
H2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
USCTI
Class of Fit
2B
Spiral Direction
Neutral
Measurement System
Pipe
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated
Shank Type
Square

Dimensions

Shank Dia.
Shank Dia.: 0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Pitch Diameter Limit
H2
Tap Thread Size
#10-32
65% Thread Drill Size
4.15 mm
Shank Length
1 1/2 in
Square Size
0.1520 in
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
Tap Length Standard
USCTI
Square Width
0.15 in
Shank Diameter
0.194 in
Square Length
0.15 in
Wire Rope Length
2.38 in
Length
2.38 in

Description

Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.