Straight Flute (Hand) Straight Flute Hand Tap, #10-32, Plug, UNF, High Speed Steel, 4

  • Mfr # C60732

  • Zoro # G2755273


product price:  $13.25
/ea

Key Features

Shank Dia.
Shank Dia.: 0.194"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C60732
Zoro #
G2755273
UPC #
697334607328
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Thread Size
#10-32
Square Size
0.1520 in
75% Thread Drill Size
#21
Shank Length
1 1/2 in
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Standards
USCTI Table 302A
List Number
1002L
Tap Thread Type
UNF
Cutting Direction - Machining
Left Hand
Series
1002L
Secondary Material Application
Cast Iron
Measurement System
Pipe
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
H3
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
K
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
2B
Thread Standard
UNF
Extended Neck
Yes
Tap Shank Standard
USCTI
Threads per Inch
32
Helix Angle
0 Degrees

Description

Straight Flute Hand Tap, Thread Size #10-32, UNF, Plug, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.