Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 1/4"-28, Plug, UNF, High Speed Steel, 4

  • Mfr # C56064
  • Zoro # G2538702

product price: 
$
18.59
/ea

Key Features

Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C56064
Zoro #
G2538702
UPC #
697334560647
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI Table 302A
Tap Finish
TiCN
List Number
1002-TC
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
1002-TC
Threads per Inch
28
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Thread Limit
H3
Thread Standard
UNF
Spiral Direction
Neutral
Shank Type - Machining
Straight
Class of Fit
2B
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Pitch Diameter Limit
H3
Thread Length
1"
Tap Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm
Tap Length Standard
USCTI
Thread Size
1/4"-28
Shank Length
1 1/2 in
Square Size
0.1910 in
Square Length
0.19 in
Shank Diameter
0.255 in
Square Width
0.19 in
Wire Rope Length
2.5 in
Length
2.5 in

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2.5 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.