Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, #10-32, Taper, UNF, High Speed Steel, 4

  • Mfr # C54348
  • Zoro # G2845040

product price: 
$
9.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.194"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54348
Zoro #
G2845040
UPC #
697334543480
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Standards
USCTI Table 302A
List Number
1001
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
1001
Measurement System
Pipe
Shank Type - Machining
Straight
Threads per Inch
32
Thread Limit
H2
Thread Standard
UNF
Spiral Direction
Neutral
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
Shank Dia.: 0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Pitch Diameter Limit
H2
Tap Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Shank Length
1 1/2 in
Tap Length Standard
USCTI
75% Thread Drill Size
#21
Thread Size
#10-32
Square Size
0.1520 in
65% Thread Drill Size
4.15 mm
Square Width
0.15 in
Square Length
0.15 in
Shank Diameter
0.194 in
Wire Rope Length
2.38 in
Length
2.38 in

Description

Straight Flute Tap, Thread Size #10-32, UNF, Taper, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.