Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 11/16"-11, Bottoming, Plug, Taper, UNS, 4

  • Mfr # C54816
  • Zoro # G2846912

product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.542"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
11/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54816
Zoro #
G2846912
UPC #
697334548164
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
3
Tap Thread Type
UNS
List Number
1004
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Tap Type
Straight Flute
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Thread Standard
UNS
Extended Shank
No
Threads per Inch
11
Coolant Fed
Non-Coolant Through
Tap Shank Standard
USCTI Table 302A
Series
1004
Primary Material Application ISO Code
K, M, N, P
Class of Fit
3B
Features
Taper-Plug-Bottoming
Thread Limit
H3
Number Of Taps
3

Dimensions

Shank Dia.
Shank Dia.: 0.542"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4 1/32 in
Tap Thread Size
11/16"-11
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Shank Length
2 3/16 in
Square Size
25/64 in
Square Length
13/32 in
Shank Diameter
0.542 in
Thread Size
11/16"-11
Square Width
0.406 in
Wire Rope Length
4 1/32 in
Length
4 1/32 in

Description

Three Piece Tap Kit, Tap Thread Size 11/16 In.-11, High Speed Steel, Bright (Uncoated), Thread Standard UNS, Thread Length 1 13/16 in, Overall Length 4 1/32 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.