Straight Flute (Hand) Straight Flute Hand Tap, 1"-12, Bottoming, UNF, High Speed Steel, 4

  • Mfr # C54930
  • Zoro # G2847168
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.800"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54930
Zoro #
G2847168
UPC #
697334549307
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Tap Thread Type
UNF
Standards
USCTI Table 302A
List Number
1003
Cutting Direction - Machining
Right Hand
Series
1003
Measurement System
Fractional Inch
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H4
Shank Type - Machining
Straight
Thread Standard
UNF
Threads per Inch
12
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Shank Type
Square
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
Shank Dia.: 0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Pitch Diameter Limit
H4
Thread Length
2-1/2"
Tap Thread Size
1"-12
Square Size
0.6000 in
75% Thread Drill Size
23.30 mm
Shank Length
2 5/8 in
55% Thread Drill Size
15/16 in
65% Thread Drill Size
23.60 mm
Thread Size
1"-12
Tap Length Standard
USCTI
Shank Diameter
0.8 in
Square Length
0.6 in
Square Width
0.6 in
Wire Rope Length
5.13 in
Length
5.13 in

Description

Straight Flute Tap, Thread Size 1 In.-12, UNF, Bottoming, Overall Length 5.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.5 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.