Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 11/16"-16, Bottoming, UNS, High Speed Steel, 4

  • Mfr # C54819
  • Zoro # G2846888

product price: 
$
51.99
/ea

Key Features

Shank Dia.
Shank Dia.: 0.542"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
11/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54819
Zoro #
G2846888
UPC #
697334548195
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNS
Standards
USCTI Table 302A
List Number
1003
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
1003
Extended Neck
Yes
Thread Standard
UNS
Thread Limit
H3
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
16
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 0.542"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Pitch Diameter Limit
H3
Tap Thread Size
11/16"-16
Thread Length
1-13/16"
Tap Length Standard
USCTI
Square Size
0.4060 in
Thread Size
11/16"-16
Shank Length
2 3/16 in
Square Length
0.41 in
Square Width
0.41 in
Shank Diameter
0.542 in
Wire Rope Length
4.03 in
Length
4.03 in

Description

Straight Flute Tap, Thread Size 11/16 In.-16, UNS, Bottoming, Overall Length 4.03 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.