Straight Flute (Hand) Straight Flute Hand Tap, 1/2"-13, Bottoming, UNC, High Speed Steel, 4

  • Mfr # C54733
  • Zoro # G2846422
product price: 
$
25.49
/ea

Key Features

Shank Dia.
Shank Dia.: 0.367"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C54733
Zoro #
G2846422
UPC #
697334547334
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
H5
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
27/64 in
Thread Size
1/2"-13
Shank Length
1 23/32 in
65% Thread Drill Size
11.00 mm
Tap Length Standard
USCTI
Square Size
0.2750 in
Square Length
0.28 in
Shank Diameter
0.367 in
Square Width
0.28 in
Wire Rope Length
3.38 in
Length
3.38 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Bright (Uncoated)
List Number
1003
Cutting Direction - Machining
Right Hand
Series
1003
Thread Limit
H5
Threads per Inch
13
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B-3B
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
UNC
Tap Shank Standard
USCTI
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.