Straight Flute (Hand) Straight Flute Hand Tap, 1/2"-13, Plug, UNC, High Speed Steel, 4

  • Mfr # C56020

  • Zoro # G2538599


product price:  $20.89
/ea

Key Features

Shank Dia.
Shank Dia.: 0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C56020
Zoro #
G2538599
UPC #
697334560203
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
H3
Tap Length Standard
USCTI
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
Shank Length
1 23/32 in
75% Thread Drill Size
27/64 in
55% Thread Drill Size
11.30 mm
Square Size
0.2750 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1002-SO
Number of Pieces
1
Standards
USCTI Table 302A
Tap Finish
Black Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
1002-SO
Class of Fit
2B
Shank Type - Machining
Straight
Thread Limit
H3
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Spiral Direction
Neutral
Extended Neck
Yes
Threads per Inch
13
Primary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3.38 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.