Straight Flute (Hand) Straight Flute Hand Tap, 1/2"-20, Plug, UNF, High Speed Steel, 4

  • Mfr # C54742

  • Zoro # G2846337


product price:  $23.25
/ea

Key Features

Shank Dia.
Shank Dia.: 0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54742
Zoro #
G2846337
UPC #
697334547426
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Pitch Diameter Limit
H5
Tap Thread Size
1/2"-20
Shank Length
1 23/32 in
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
Tap Length Standard
USCTI
55% Thread Drill Size
11.80 mm
Square Size
0.2750 in
Thread Size
1/2"-20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Bright (Uncoated)
List Number
1002
Cutting Direction - Machining
Right Hand
Series
1002
Thread Limit
H5
Threads per Inch
20
Measurement System
Fractional Inch
Thread Standard
UNF
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Plug, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H5, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.