Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, #12-28, Bottoming, UNF, High Speed Steel, 4

  • Mfr # C55214
  • Zoro # G2847649

product price: 
$
13.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.220"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#12
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C55214
Zoro #
G2847649
UPC #
697334552147
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Number of Pieces
1
Tap Finish
TiN
List Number
1003-TN
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
1003-TN
Shank Type - Machining
Straight
Thread Standard
UNF
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Measurement System
Pipe
Class of Fit
2B
Thread Limit
H3
Threads per Inch
28
Tap Shank Standard
USCTI
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole
Shank Type
Square

Dimensions

Shank Dia.
Shank Dia.: 0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
15/16"
Pitch Diameter Limit
H3
Tap Thread Size
#12-28
Shank Length
1 13/32 in
65% Thread Drill Size
#13
Square Size
0.1650 in
Tap Length Standard
USCTI
Thread Size
#12-28
75% Thread Drill Size
4.60 mm
55% Thread Drill Size
#12
Square Width
0.17 in
Shank Diameter
0.22 in
Square Length
0.17 in
Wire Rope Length
2.38 in
Length
2.38 in

Description

Straight Flute Tap, Thread Size #12-28, UNF, Bottoming, Overall Length 2.38 in, High Speed Steel, TiN, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.