Shop CLEVELAND
See all product information
Create Account
Straight Flute (Hand) Straight Flute Hand Tap, M7-1.00, Plug, Metric, High Speed Steel, 4
- Mfr # C54490
- Zoro # G2845628
product price:Â
$
12.49
/ea
Key Features
Shank Dia.
8.07mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M7
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54490
- Zoro #
- G2845628
- UPC #
- 697334544906
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 8.07mm
- Tap Size
- M7
- Tap Dimension Type
- Metric
- Overall Length
- 69.09 mm
- Thread Length
- 17.53 mm
- Pitch Diameter Limit
- D5
- Tap Thread Size
- M7-1.00
- Square Size
- 6.05 mm
- Tap Length Standard
- USCTI
- Shank Length
- 40.48 mm
- 65% Thread Drill Size
- C
- 55% Thread Drill Size
- D
- 75% Thread Drill Size
- 6.00 mm
- Thread Size
- M7x1
- Square Width
- 6.05 mm
- Square Length
- 6.05 mm
- Shank Diameter
- 8.08 mm
- Wire Rope Length
- 69.09 mm
- Length
- 69.09 mm
Description
Straight Flute Tap, Thread Size M7x1, Metric, Plug, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.