Straight Flute (Hand) Straight Flute Hand Tap, #12-28, Plug, UNF, High Speed Steel, 4

  • Mfr # C55114

  • Zoro # G2847308


product price:  $11.49
/ea

Key Features

Shank Dia.
Shank Dia.: 0.220"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#12
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C55114
Zoro #
G2847308
UPC #
697334551140
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
15/16"
Tap Thread Size
#12-28
Pitch Diameter Limit
H3
55% Thread Drill Size
#12
Tap Length Standard
USCTI
Shank Length
1 13/32 in
Square Size
0.1650 in
65% Thread Drill Size
#13
Thread Size
#12-28
75% Thread Drill Size
4.60 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
TiN
Number of Pieces
1
Tap Thread Type
UNF
List Number
1002-TN
Cutting Direction - Machining
Right Hand
Series
1002-TN
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Measurement System
Pipe
Thread Standard
UNF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
H3
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Tap Shank Standard
USCTI
Threads per Inch
28
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #12-28, UNF, Plug, Overall Length 2.38 in, High Speed Steel, TiN, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.