Shop CLEVELAND

Straight Flute Straight Flute Tap, 3/8"-16, Semi-Bottoming, UNC, High Speed Steel, 4

  • Mfr # C27657
  • Zoro # G2841513

product price: 
$
18.29
/ea

Key Features

Shank Dia.
Shank Dia.: 0.3810"
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
3/8"
Tap Style
Straight Flute
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C27657
Zoro #
G2841513
UPC #
697334276579
Country of Origin
United States
Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
CI1000
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Finish
Steam Oxide/Nitride
Cutting Direction - Machining
Right Hand
Series
CI1000
Threads per Inch
16
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K
Tap Shank Standard
USCTI
Class of Fit
2B
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application
Cast Iron, Hardened Steel
Thread Limit
H5
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Features
CNC Machine Tap
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
Shank Dia.: 0.3810"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Pitch Diameter Limit
H5
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
65% Thread Drill Size
P
Square Size
0.2860 in
55% Thread Drill Size
8.40 mm
Shank Length
1 11/16 in
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
Tap Length Standard
USCTI
Shank Diameter
0.381 in
Square Width
0.29 in
Square Length
0.29 in
Wire Rope Length
2.94 in
Length
2.94 in
Fits Chest Size
CNC Machine Tap

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Semi-Bottoming, Overall Length 2.94 in, Cobalt, Black Oxide/Nitride, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.