Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 1/4"-20, Bottoming, UNC, High Speed Steel, 4

  • Mfr # C54450
  • Zoro # G2845180

product price: 
$
11.89
/ea

Key Features

Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54450
Zoro #
G2845180
UPC #
697334544500
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1003
Number of Pieces
1
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
1003
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Limit
H2
Extended Neck
Yes
Tap Shank Standard
USCTI
Class of Fit
2B
Threads per Inch
20
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Shank Type
Square
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
Shank Dia.: 0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Pitch Diameter Limit
H2
Tap Thread Size
1/4"-20
Thread Length
1"
Shank Length
1 1/2 in
Tap Length Standard
USCTI
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Square Size
0.1910 in
Thread Size
1/4"-20
65% Thread Drill Size
#5
Square Width
0.19 in
Shank Diameter
0.255 in
Square Length
0.19 in
Wire Rope Length
2.5 in
Length
2.5 in

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.