Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 1/4"-20, Plug, UNC, High Speed Steel, 4

  • Mfr # C56008
  • Zoro # G2538370

product price: 
$
8.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C56008
Zoro #
G2538370
UPC #
697334560081
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H3
Square Size
0.1910 in
75% Thread Drill Size
#7
Tap Length Standard
USCTI
Thread Size
1/4"-20
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Shank Length
1 1/2 in
Square Length
0.19 in
Square Width
0.19 in
Shank Diameter
0.255 in
Wire Rope Length
2.5 in
Length
2.5 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
1002-SO
Tap Finish
Black Oxide
Tap Thread Type
UNC
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1002-SO
Spiral Direction
Neutral
Threads per Inch
20
Primary Material Application ISO Code
K, M, P
Thread Limit
H3
Class of Fit
2B
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Extended Neck
Yes
Tap Shank Standard
USCTI
Thread Standard
UNC
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated
Shank Type
Square

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.