Shop CLEVELAND

Straight Flute Straight Flute Tap, 7/16"-14, Semi-Bottoming, UNC, High Speed Steel, 4

  • Mfr # C27658
  • Zoro # G2841671

product price: 
$
28.59
/ea

Key Features

Shank Dia.
Shank Dia.: 0.3180"
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
7/16"
Tap Style
Straight Flute
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C27658
Zoro #
G2841671
UPC #
697334276586
Country of Origin
United States
Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Steam Oxide/Nitride
List Number
CI1000
Tap Thread Type
UNC
Standards
USCTI Table 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
CI1000
Primary Material Application ISO Code
H, K
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Hardened Steel
Measurement System
Fractional Inch
Threads per Inch
14
Class of Fit
2B
Thread Standard
UNC
Shank Type - Machining
Straight
Thread Limit
H5
Extended Neck
Yes
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated
Features
CNC Machine Tap
Shank Type
Square

Dimensions

Shank Dia.
Shank Dia.: 0.3180"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-1/8"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H5
Square Size
0.2420 in
55% Thread Drill Size
W
Tap Length Standard
USCTI
Shank Length
1 11/16 in
65% Thread Drill Size
V
Thread Size
7/16"-14
75% Thread Drill Size
U
Square Width
0.24 in
Shank Diameter
0.323 in
Square Length
0.24 in
Wire Rope Length
3.16 in
Length
3.16 in
Fits Chest Size
CNC Machine Tap

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Semi-Bottoming, Overall Length 3.16 in, Cobalt, Black Oxide/Nitride, Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.