Straight Flute (Hand) Straight Flute Hand Tap, 1/4"-20, Plug, UNC, High Speed Steel, 4

  • Mfr # C60748

  • Zoro # G2540653


product price:  $20.79
/ea

Key Features

Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C60748
Zoro #
G2540653
UPC #
697334607489
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Pitch Diameter Limit
H3
Thread Length
1"
Tap Thread Size
1/4"-20
Thread Size
1/4"-20
65% Thread Drill Size
#5
Tap Length Standard
USCTI
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Square Size
0.1910 in
Shank Length
1 1/2 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Number of Pieces
1
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNC
List Number
1002L
Cutting Direction - Machining
Left Hand
Series
1002L
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
K
Spiral Direction
Neutral
Thread Limit
H3
Extended Neck
Yes
Tap Shank Standard
USCTI
Threads per Inch
20
Thread Standard
UNC
Secondary Material Application
Cast Iron
Class of Fit
2B
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.