Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, M7-1.00, Taper, Metric, High Speed Steel, 4

  • Mfr # C54489
  • Zoro # G2845600

product price: 
$
12.49
/ea

Key Features

Shank Dia.
8.07mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M7
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54489
Zoro #
G2845600
UPC #
697334544890
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric
Standards
USCTI Table 302A
List Number
1001
Cutting Direction - Machining
Right Hand
Series
1001
Thread Limit
D5
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Thread Standard
Metric
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Metric
Tap Shank Standard
USCTI
Thread Pitch
1.00mm
Class of Fit
6H
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
8.07mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
69.09 mm
Tap Thread Size
M7-1.00
Thread Length
17.53 mm
Pitch Diameter Limit
D5
55% Thread Drill Size
D
75% Thread Drill Size
6.00 mm
Square Size
6.05 mm
Shank Length
40.48 mm
Tap Length Standard
USCTI
Thread Size
M7x1
65% Thread Drill Size
C
Square Length
6.05 mm
Square Width
6.05 mm
Shank Diameter
8.08 mm
Wire Rope Length
69.09 mm
Length
69.09 mm

Description

Straight Flute Tap, Thread Size M7x1, Metric, Taper, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.