Straight Flute (Hand) Straight Flute Hand Tap, 3/4"-10, Plug, UNC, High Speed Steel, 4

  • Mfr # C54839

  • Zoro # G2846763


product price:  $60.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.590"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54839
Zoro #
G2846763
UPC #
697334548393
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Pitch Diameter Limit
H3
Tap Thread Size
3/4"-10
Thread Length
2"
55% Thread Drill Size
17.20 mm
Square Size
0.4420 in
Thread Size
3/4"-10
Tap Length Standard
USCTI
65% Thread Drill Size
16.90 mm
Shank Length
2 1/4 in
75% Thread Drill Size
16.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1002
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1002
Threads per Inch
10
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Spiral Direction
Neutral
Class of Fit
2B
Extended Neck
Yes
Thread Limit
H3
Measurement System
Fractional Inch
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4.25 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.