Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 3/4"-16, Bottoming, UNF, High Speed Steel, 4

  • Mfr # C55246
  • Zoro # G2848157

product price: 
$
69.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.590"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C55246
Zoro #
G2848157
UPC #
697334552468
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNF
Number of Pieces
1
List Number
1003-TN
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1003-TN
Thread Standard
UNF
Thread Limit
H3
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, P
Threads per Inch
16
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Fractional Inch
Spiral Direction
Neutral
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
H3
Thread Size
3/4"-16
Square Size
0.4420 in
Tap Length Standard
USCTI
55% Thread Drill Size
17.90 mm
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
17.70 mm
Shank Length
2 1/4 in
Shank Diameter
0.59 in
Square Width
0.44 in
Square Length
0.44 in
Wire Rope Length
4.25 in
Length
4.25 in

Description

Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Bottoming, Overall Length 4.25 in, High Speed Steel, TiN, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.