Straight Flute (Hand) Straight Flute Hand Tap, 3/8"-16, Plug, UNC, High Speed Steel, 4

  • Mfr # C56014

  • Zoro # G2538650


product price:  $9.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.381"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C56014
Zoro #
G2538650
UPC #
697334560142
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-16
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
65% Thread Drill Size
P
Shank Length
1 11/16 in
Tap Length Standard
USCTI
Square Size
0.2860 in
55% Thread Drill Size
8.40 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1002-SO
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Black Oxide
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1002-SO
Shank Type - Machining
Straight
Class of Fit
2B
Thread Limit
H3
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Threads per Inch
16
Tap Shank Standard
USCTI
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2.94 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.