Straight Flute (Hand) Straight Flute Hand Tap, 3/8"-24, Plug, UNF, High Speed Steel, 4

  • Mfr # C55126
  • Zoro # G2847831
product price: 
$
16.49
/ea

Key Features

Shank Dia.
Shank Dia.: 0.381"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C55126
Zoro #
G2847831
UPC #
697334551263
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-24
Thread Length
1-1/8"
Pitch Diameter Limit
H3
65% Thread Drill Size
R
55% Thread Drill Size
11/32 in
Square Size
0.2860 in
Tap Length Standard
USCTI
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
Shank Length
1 11/16 in
Square Length
0.29 in
Square Width
0.29 in
Shank Diameter
0.381 in
Wire Rope Length
2.94 in
Length
2.94 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
List Number
1002-TN
Tap Finish
TiN
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1002-TN
Spiral Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, P
Thread Standard
UNF
Thread Limit
H3
Threads per Inch
24
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Class of Fit
2B
Tap Shank Standard
USCTI
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Shank Type
Square
Tap Application
Blind Hole, Through Hole

Description

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Plug, Overall Length 2.94 in, High Speed Steel, TiN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.