Straight Flute (Hand) Straight Flute Hand Tap, 3/8"-24, Taper, UNF, High Speed Steel, 4
Mfr # C54595
Zoro # G3065793
product price:Â $10.69
/eaKey Features
Shank Dia.
Shank Dia.: 0.381"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C54595
Zoro #
G3065793
UPC #
697334545958
Country of Origin
United States
Dimensions
Shank Dia.
Shank Dia.: 0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-24
Thread Length
1-1/8"
65% Thread Drill Size
R
Square Size
0.2860 in
Shank Length
1 11/16 in
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
Tap Length Standard
USCTI
55% Thread Drill Size
11/32 in
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Taper, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.