Straight Flute (Hand) Straight Flute Hand Tap, 5/16"-18, Plug, UNC, High Speed Steel, 4

  • Mfr # C54514

  • Zoro # G2845713


product price:  $12.39
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54514
Zoro #
G2845713
UPC #
697334545149
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H11
Thread Length
1-1/8"
55% Thread Drill Size
I
75% Thread Drill Size
F
Square Size
0.2380 in
65% Thread Drill Size
17/64 in
Shank Length
1 19/32 in
Tap Length Standard
USCTI
Thread Size
5/16"-18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
List Number
1002
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
1002
Secondary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H11
Threads per Inch
18
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
USCTI
Primary Material Application
All Materials
Thread Standard
UNC
Measurement System
Fractional Inch
Class of Fit
1B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size F, Thread Limit H11, Class of Fit 1B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.