Straight Flute (Hand) Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, Metric, 4

  • Mfr # C54758
  • Zoro # G2846529
product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.89mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54758
Zoro #
G2846529
UPC #
697334547587
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
3
Standards
USCTI Table 302A
Tap Thread Type
Metric
Tap Finish
Bright (Uncoated)
List Number
1004
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number Of Taps
3
Tap Shank Standard
USCTI Table 302A
Extended Shank
No
Thread Limit
D7
Class of Fit
6H
Measurement System
Metric
Thread Pitch
2.00mm
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Series
1004
Features
Taper-Plug-Bottoming
Thread Standard
Metric
Tap Type
Straight Flute

Dimensions

Shank Dia.
10.89mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.28mm
Thread Length
42.07mm
Tap Thread Size
M14-2.00
55% Thread Drill Size
12.50 mm
Shank Length
49.21 mm
75% Thread Drill Size
12.00 mm
65% Thread Drill Size
31/64 in
Square Size
8.18 mm
Pitch Diameter Limit
D7
Square Width
8.18 mm
Shank Diameter
10.9 mm
Thread Size
M14x2
Square Length
8.18 mm
Wire Rope Length
3 19/32 in
Length
3 19/32 in

Description

Three Piece Tap Kit, Tap Thread Size M14-2.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 21/32 in, Overall Length 3 19/32 in, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.