Straight Flute (Hand) Straight Flute Hand Tap, 5/16"-24, Bottoming, UNF, High Speed Steel, 4

  • Mfr # C54520
  • Zoro # G2845670
product price: 
$
10.39
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C54520
Zoro #
G2845670
UPC #
697334545200
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-24
75% Thread Drill Size
I
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
Square Size
0.2380 in
Tap Length Standard
USCTI
Shank Length
1 19/32 in
Square Width
0.24 in
Square Length
0.24 in
Shank Diameter
0.318 in
Wire Rope Length
2.72 in
Length
2.72 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Tap Thread Type
UNF
Standards
USCTI Table 302A
List Number
1003
Cutting Direction - Machining
Right Hand
Series
1003
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
H3
Class of Fit
2B
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Bottoming, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.