Straight Flute (Hand) Straight Flute Hand Tap, M4.5-0.75, Plug, Metric, High Speed Steel, 4

  • Mfr # C54304
  • Zoro # G2844867
product price: 
$
12.19
/ea

Key Features

Shank Dia.
4.92mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M4.5
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C54304
Zoro #
G2844867
UPC #
697334543046
Country of Origin
United States

Dimensions

Shank Dia.
4.92mm
Tap Size
M4.5
Tap Dimension Type
Metric
Overall Length
60.45 mm
Pitch Diameter Limit
D4
Thread Length
22.33mm
Tap Thread Size
M4.5-0.75
65% Thread Drill Size
#24
Tap Length Standard
USCTI
Shank Length
38.10 mm
75% Thread Drill Size
#25
Square Size
3.86 mm
Thread Size
M4.5x0.75
55% Thread Drill Size
5/32 in
Shank Diameter
4.93 mm
Square Length
3.86 mm
Square Width
3.86 mm
Wire Rope Length
60.45 mm
Length
60.45 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric
Standards
USCTI Table 302A
List Number
1002
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1002
Thread Standard
Metric
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Tap Shank Standard
USCTI
Thread Pitch
0.75mm
Thread Limit
D4
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Shank Type
Square
Tap Application
Blind Hole, Through Hole

Description

Straight Flute Tap, Thread Size M4.5x0.75, Metric, Plug, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.