Straight Flute (Hand) Straight Flute Hand Tap, 5/16"-24, Plug, UNF, High Speed Steel, 4

  • Mfr # C54524

  • Zoro # G2845810


product price:  $10.89
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54524
Zoro #
G2845810
UPC #
697334545248
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Pitch Diameter Limit
H4
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Square Size
0.2380 in
Tap Length Standard
USCTI
Shank Length
1 19/32 in
65% Thread Drill Size
J
Thread Size
5/16"-24
75% Thread Drill Size
I
55% Thread Drill Size
9/32 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1002
Number of Pieces
1
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
1002
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
All Materials
Measurement System
Fractional Inch
Threads per Inch
24
Thread Limit
H4
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Secondary Material Application ISO Code
K, M, N, P
Tap Shank Standard
USCTI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Plug, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size I, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.