Straight Flute (Hand) Straight Flute Hand Tap, M12-1.00, Plug, Metric, High Speed Steel, 4
- Mfr # E2136406-M12X1
- Zoro # G2509591
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M12
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Shank Dia.
- 9.00mm
- Tap Size
- M12
- Tap Dimension Type
- Metric
- Overall Length
- 100.00mm
- Tap Thread Size
- M12-1.00
- Thread Length
- 21.00mm
- Pitch Diameter Limit
- 6HX
- Square Size
- 7.00 mm
- Shank Length
- 27.00 mm
- Thread Size
- M12x1
- 55% Thread Drill Size
- 11.25 mm
- Tap Length Standard
- DIN 374
- 65% Thread Drill Size
- 7/16 in
- 75% Thread Drill Size
- 11.00 mm
- Square Length
- 7 mm
- Square Width
- 7 mm
- Shank Diameter
- 9 mm
- Wire Rope Length
- 100 mm
- Length
- 100 mm
Description
Straight Flute Tap, Thread Size M12x1, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 11.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.