Straight Flute (Hand) Straight Flute Hand Tap, 5/8"-11, Plug, UNC, High Speed Steel, 4

  • Mfr # C54783

  • Zoro # G2846641


product price:  $38.49
/ea

Key Features

Shank Dia.
Shank Dia.: 0.480"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54783
Zoro #
G2846641
UPC #
697334547839
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Pitch Diameter Limit
H5
Thread Length
1-13/16"
Tap Thread Size
5/8"-11
75% Thread Drill Size
13.60 mm
Tap Length Standard
USCTI
Square Size
0.3600 in
65% Thread Drill Size
13.90 mm
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
Shank Length
2 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Tap Thread Type
UNC
List Number
1002
Cutting Direction - Machining
Right Hand
Series
1002
Thread Standard
UNC
Primary Material Application
All Materials
Measurement System
Fractional Inch
Thread Limit
H5
Threads per Inch
11
Secondary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Class of Fit
2B-3B
Tap Shank Standard
USCTI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.