Straight Flute (Hand) Straight Flute Hand Tap, M45-3.00, Plug, UNC, High Speed Steel, 4

  • Mfr # 21361-M45X3
  • Zoro # G2895319
product price: 
$
719.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
36.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M45
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21361-M45X3
Zoro #
G2895319
UPC #
-
Country of Origin
Germany
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
Standards
DIN 374
List Number
21361
Cutting Direction - Machining
Right Hand
Series
Paradur H
Measurement System
Metric
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
N
Thread Standard
Metric
Spiral Direction
Neutral
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, O
Thread Pitch
3.00mm
Secondary Material Application
Cast Iron
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
6H
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
36.00mm
Tap Size
M45
Tap Dimension Type
Metric
Overall Length
200.00mm
Thread Length
42.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M45-3.00
Tap Length Standard
DIN 374
Thread Size
M45x3
Square Size
29.00 mm
Shank Length
103.00 mm
Shank Diameter
36 mm
Square Width
29 mm
Square Length
29 mm
Wire Rope Length
200 mm
Length
200 mm

Description

Straight Flute Tap, Thread Size M45x3, Metric, Modified Bottoming, Overall Length 200 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42 mm

Ratings & reviews