Straight Flute (Hand) Straight Flute Hand Tap, 5/8"-11, Taper, UNC, High Speed Steel, 4

  • Mfr # C54779

  • Zoro # G2846580


product price:  $38.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.480"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C54779
Zoro #
G2846580
UPC #
697334547792
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
Pitch Diameter Limit
H3
55% Thread Drill Size
14.20 mm
Shank Length
2 in
Thread Size
5/8"-11
Tap Length Standard
USCTI
Square Size
0.3600 in
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
Number of Pieces
1
List Number
1001
Cutting Direction - Machining
Right Hand
Series
1001
Primary Material Application
All Materials
Thread Limit
H3
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Extended Neck
Yes
Threads per Inch
11
Class of Fit
2B
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Taper, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.