Straight Flute (Hand) Straight Flute Hand Tap, 5/8"-18, Bottoming, Plug, Taper, UNF, 4

  • Mfr # C54790

  • Zoro # G2846678


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.480"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54790
Zoro #
G2846678
UPC #
697334547907
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-18
Pitch Diameter Limit
H3
Thread Length
1-13/16"
55% Thread Drill Size
14.20 mm
Shank Length
2 in
65% Thread Drill Size
13.90 mm
Square Size
23/64 in
75% Thread Drill Size
13.60 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI Table 302A
List Number
1004
Number of Pieces
3
Tap Finish
Bright (Uncoated)
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Tap Shank Standard
USCTI Table 302A
Extended Shank
No
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
3B
Tap Type
Straight Flute
Primary Material Application ISO Code
K, M, N, P
Features
Taper-Plug-Bottoming
Series
1004
Measurement System
Fractional Inch
Thread Standard
UNF
Number Of Taps
3

Description

Three Piece Tap Kit, Tap Thread Size 5/8 In.-18, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 13/16 in, Overall Length 3 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.