Straight Flute (Hand) Straight Flute Hand Tap, 7/16"-20, Plug, UNF, High Speed Steel, 4

  • Mfr # C55130

  • Zoro # G2847892


product price:  $24.39
/ea

Key Features

Shank Dia.
Shank Dia.: 0.323"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C55130
Zoro #
G2847892
UPC #
697334551300
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-20
Thread Length
1-7/16"
Shank Length
1 11/16 in
55% Thread Drill Size
10.20 mm
65% Thread Drill Size
10.00 mm
Tap Length Standard
USCTI
Thread Size
7/16"-20
75% Thread Drill Size
9.95 mm
Square Size
0.2420 in
Pitch Diameter Limit
H3

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNF
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1002-TN
Shank Type - Machining
Straight
Thread Standard
UNF
Threads per Inch
20
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H3
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
All Materials
Tap Shank Standard
USCTI
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1002-TN

Description

Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3.16 in, High Speed Steel, TiN, Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.